1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
KM-12-12-FZ
Keystock - 12 mm Thickness, 12 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11871553
MFR #
KM-12-12-FZ
Price
$62.49
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
RULAND MANUFACTURING CO KM-12-12-FZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
KM-12-12-FZ
Keystock - 12 mm Thickness, 12 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11871553
MFR #
KM-12-12-FZ
Mfr description
KM-12-12-FZ KEY STOCK 12MM X 12MM 12 IN.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$62
.49
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
12 mm
Width
12 mm
Details
Finish
Zinc Plated
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items