1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
KM-4-4-FZ
Keystock - 4 mm Thickness, 4 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11871562
MFR #
KM-4-4-FZ
Your Price
$13.86
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
RULAND MANUFACTURING CO KM-4-4-FZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
KM-4-4-FZ
Keystock - 4 mm Thickness, 4 mm Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #
11871562
MFR #
KM-4-4-FZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$13.86
/each
(List
$19.12
)
Qty
Add to Cart
Overview
Mfr description
KM-4-4-FZ KEY STOCK 4MM X 4MM 12 IN. LEN
Specifications
Material
Steel
Finish
Zinc Plated
Thickness
4 mm
Length
12 in
Width
4 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought