1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
KM-6-6-SS
Keystock - 6 mm Thickness, 6 mm Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
Mi Item #
11871572
MFR #
KM-6-6-SS
Price
$48.35
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
RULAND MANUFACTURING CO KM-6-6-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
KM-6-6-SS
Keystock - 6 mm Thickness, 6 mm Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
Mi Item #
11871572
MFR #
KM-6-6-SS
Mfr description
KM-6-6-SS KEY STOCK 6MM X 6MM 12 IN. LEN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.35
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
6 mm
Width
6 mm
Details
Finish
Bright
Material
18-8 Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items