1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
K-1/2"-1/2"-SS
Keystock - 0.5000 in Thickness, 0.5000 in Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
MI ITEM #
11879075
MFR #
K-1/2"-1/2"-SS
Your Price
$89.72
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
RULAND MANUFACTURING CO K-1/2"-1/2"-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
K-1/2"-1/2"-SS
Keystock - 0.5000 in Thickness, 0.5000 in Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
MI ITEM #
11879075
MFR #
K-1/2"-1/2"-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$89.72
/each
(List
$123.81
)
Qty
Add to Cart
Overview
Mfr description
63452922253 K-1/2"-1/2"-SS KEY STOCK 1/2
Specifications
Material
18-8 Stainless Steel
Finish
Bright
Thickness
0.5000 in
Length
12 in
Width
0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought