1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RULAND MANUFACTURING CO
K-3/8"-3/8"-SS
Keystock - 0.3750 in Thickness, 0.3750 in Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
Mi Item #
11879084
MFR #
K-3/8"-3/8"-SS
Price
$54.61
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
RULAND MANUFACTURING CO K-3/8"-3/8"-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RULAND MANUFACTURING CO
K-3/8"-3/8"-SS
Keystock - 0.3750 in Thickness, 0.3750 in Width, 12 in Length, 18-8 Stainless Steel Material, Bright Finish
Mi Item #
11879084
MFR #
K-3/8"-3/8"-SS
Mfr description
63452922251 K-3/8"-3/8"-SS KEY STOCK 3/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.61
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
0.3750 in
Width
0.3750 in
Details
Finish
Bright
Material
18-8 Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items