Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AntMax Bait Stations 12 x 4 ea
Mi Item #11895476
MFR #EAMBS4

Mfr description
EAMBS4 ENF ANTMAX BAIT STATION E
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    3.625 in
  • Width
    2.33 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)