Motion
37624
Automobile, Truck & Boat Cleaner - 1 gal, Jug, Liquid, Yes
Mi Item #11896040
MFR #37624
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automobile, Truck & Boat Cleaner - 1 gal, Jug, Liquid, Yes
Mi Item #11896040
MFR #37624

Mfr description
37624 ZEP TNT 4-1GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    39.35 lbs

Details

  • Application
    Exterior
  • Automotive Fluid Type
    Truck & Trailer Wash
  • Chemical Type
    Water Based
  • Concentration
    Concentrated
  • Container Type
    Jug
  • Flammability
    Non Flammable
  • Form
    Liquid
  • Indoor Outdoor Use
    Outdoor
  • Plastic Safe
    Yes
  • Prop 65 Statement
    WARNING: This Product Can Expose You To Chemicals Including Ethylbenzene, Which Is Known To The State Of California Which Is Known To Cause Cancer
  • Residue
    Residue Free
  • Solvent Free
    Yes
  • Treatment Ratio
    1:25 to 1:128
  • Working Temperature
    140 to 160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)