Motion
49306284
3.00X037.2MM ORING O-RINGS
Mi Item #11901545
MFR #49306284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.00X037.2MM ORING O-RINGS
Mi Item #11901545
MFR #49306284

Mfr description
49306284 3.00X037.2MM ORING O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    37.2 mm
  • Outside Diameter  
    43.2 mm

Details

  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)