Motion
49352705
20X30X8 NUTRING O-RINGS
MI ITEM #11901547
MFR #49352705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20X30X8 NUTRING O-RINGS
MI ITEM #11901547
MFR #49352705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    20 mm
  • Outside Diameter  
    30 mm

Details

  • Cross Section
    5 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Inside Diameter Tolerance
    +/-0.25 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Overview

Mfr description
49352705 20X30X8 NUTRING O-RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought