Motion
60064
2.00X006MM ORING O-RINGS
Mi Item #11901551
MFR #60064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.00X006MM ORING O-RINGS
Mi Item #11901551
MFR #60064

Mfr description
60064 2.00X006MM ORING O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    6 mm
  • Outside Diameter  
    10 mm

Details

  • Cross Section
    2 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)