Motion
62as568-009 v175

FREUDENBERG NOK
62as568-009 v175

AS568-009 7/32" ID x 11/32" OD x 1/16" v175
Mi Item #11901552
MFR #62as568-009 v175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62as568-009 v175

AS568-009 7/32" ID x 11/32" OD x 1/16" v175
Mi Item #11901552
MFR #62as568-009 v175

Mfr description
72201371 AS568-009 7/32" ID X 11/32" OD
  • Excellent resistance to acids, bases, water and amines. Widely used in oil fields. Avoid polar solvents and aromatic fuels. Compression set performance may be too high for some applications. Typically used as a coater/developer, resists stripping, CMP and cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.208 in
  • Outside Diameter  
    0.348 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    TFE/P (Aflas®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)