Motion
62as568-016 v175

FREUDENBERG NOK
62as568-016 v175

AS568-016 5/8" ID x 3/4" OD x 1/16" v175
MI ITEM #11901553
MFR #62as568-016 v175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
62as568-016 v175

AS568-016 5/8" ID x 3/4" OD x 1/16" v175
MI ITEM #11901553
MFR #62as568-016 v175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49448042 AS568-016 5/8" ID X 3/4" OD X
  • Excellent resistance to acids, bases, water and amines. Widely used in oil fields. Avoid polar solvents and aromatic fuels. Compression set performance may be too high for some applications. Typically used as a coater/developer, resists stripping, CMP and cleaning

Specifications

  • Cross Section
    0.07 in
  • Inside Diameter
  • Outside Diameter
  • Material
    TFE/P (Aflas®)
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.009 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought