Overview
Mfr description
67004575 3.00X090MM ORING O-RING
Specifications
- Cross Section3 mm
- Inside Diameter
- Outside Diameter
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
- Trade / Brand NameFreudenberg
- Inside Diameter Tolerance+/-0.76 mm
- Cross Section Tolerance+/-0.1 mm
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data