Specifications
Dimensions
- Inside Diameter0.799 in
- Outside Diameter1.005 in
Details
- Cross Section0.103 in
- Cross Section Tolerance+/-0.003 in
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.010 in
- MaterialEPDM
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-50F to 302F
- Trade / Brand NameFreudenberg
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Overview
Mfr description
14451064 -117 70 EPDM 291 BLACK O-RINGS
- EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.