Motion
AS568-218 V178

FREUDENBERG NOK
AS568-218 V178

AS568-218 1-1/4" ID x 1-1/2" OD x 1/8" V178 FKM (Viton®) 75 BROWN O-RING FDA, 3A, USP VI
Mi Item #11901608
MFR #AS568-218 V178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-218 V178

AS568-218 1-1/4" ID x 1-1/2" OD x 1/8" V178 FKM (Viton®) 75 BROWN O-RING FDA, 3A, USP VI
Mi Item #11901608
MFR #AS568-218 V178

Mfr description
72208710 AS568-218 1-1/4" ID X 1-1/2" OD
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.234 in
  • Outside Diameter  
    1.512 in

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.012 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)