Overview
Mfr description
72205953 AS568-322 1-1/4" ID X 1-5/8" OD
- Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
Specifications
- Hardness75 Shore D
- Cross Section0.21 in
- Inside Diameter
- Outside Diameter
- MaterialFKM (Viton®)
- Temperature Range5F to 390F
- Typical ApplicationFKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
- Durometer75 Durometer
- Trade / Brand NameFreudenberg
- Inside Diameter Tolerance+/-0.012 in
- Cross Section Tolerance+/-0.005 in
- Method SoldPriced Per Each
- Additional DetailsComplies with FDA Regulation 21 CFR 177.1550
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data