Motion
AS568-329 V178

FREUDENBERG NOK
AS568-329 V178

AS568-329 2" ID x 2-3/8" OD x 3/16" V178 FKM (Viton®) 75 BROWN O-RING FDA, 3A, USP VI
MI ITEM #11901620
MFR #AS568-329 V178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
AS568-329 V178

AS568-329 2" ID x 2-3/8" OD x 3/16" V178 FKM (Viton®) 75 BROWN O-RING FDA, 3A, USP VI
MI ITEM #11901620
MFR #AS568-329 V178

Mfr description
72208877 AS568-329 2" ID X 2-3/8" OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.975 in
  • Outside Diameter  
    2.395 in

Details

  • Additional Details
    Complies with FDA Regulation 21 CFR 177.1550
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.018 in
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)