Motion
E1.60X006.5 E703N

FREUDENBERG NOK
E1.60X006.5 E703N

1.60 CS X 6.5 ID E291 O-RINGS
MI ITEM #11901635
MFR #E1.60X006.5 E703N
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E1.60X006.5 E703N

1.60 CS X 6.5 ID E291 O-RINGS
MI ITEM #11901635
MFR #E1.60X006.5 E703N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.61/each

Specifications

Dimensions

  • Inside Diameter  
    6.5 mm
  • Outside Diameter  
    9.7 mm

Details

  • Cross Section
    1.6 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Overview

Mfr description
49391170 1.60 CS X 6.5 ID E291 O-RINGS
  • Materials compliant with national and international standards Very good resistance to water steam and CIP/SIP media Especially good heat resistance in water up to 180 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought