Specifications
Dimensions
- Inside Diameter42 mm
- Outside Diameter46 mm
Details
- Cross Section2 mm
- Cross Section Tolerance+/-0.08 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.41 mm
- MaterialEPDM
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-58F to 212F
- Trade / Brand NameFreudenberg
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Overview
Mfr description
49411173 2.00 CS X 42 ID E291 O-RINGS
- Materials compliant with national and international standardsVery good resistance to water steam and CIP/SIP mediaEspecially good heat resistance in water up to 180 °C