Motion
E2.62X009.92 E291

FREUDENBERG NOK
E2.62X009.92 E291

2.00CS X 9.91 ID METRIC O-RINGS
Mi Item #11901662
MFR #E2.62X009.92 E291
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E2.62X009.92 E291

2.00CS X 9.91 ID METRIC O-RINGS
Mi Item #11901662
MFR #E2.62X009.92 E291

Mfr description
14452771 2.00CS X 9.91 ID METRIC O-RINGS
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Inside Diameter  
    9.91 mm
  • Outside Diameter  
    13.91 mm

Details

  • Cross Section
    2 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Inside Diameter Tolerance
    +/-0.18 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -58F to 212F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)