Motion
E2.70X015.1 E291

FREUDENBERG NOK
E2.70X015.1 E291

2.70 CS X 15.1 ID METRIC O-RINGS
MI ITEM #11901663
MFR #E2.70X015.1 E291
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E2.70X015.1 E291

2.70 CS X 15.1 ID METRIC O-RINGS
MI ITEM #11901663
MFR #E2.70X015.1 E291

Mfr description
49043126 2.70 CS X 15.1 ID METRIC
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Inside Diameter  
    15.1 mm
  • Outside Diameter  
    20.5 mm

Details

  • Cross Section
    2.7 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -50F to 302F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)