Specifications
Dimensions
- Inside Diameter105 mm
- Outside Diameter111 mm
Details
- Cross Section3 mm
- Cross Section Tolerance+/-0.1 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.86 mm
- MaterialEPDM
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-58F to 212F
- Trade / Brand NameFreudenberg
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Overview
Mfr description
49391333 85 EPDM 292 O-RINGS
- EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.