Specifications
Dimensions
- Inside Diameter15 mm
- Outside Diameter25 mm
Details
- Cross Section5 mm
- Cross Section Tolerance+/-0.13 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-0.23 mm
- MaterialEPDM
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-58F to 212F
- Trade / Brand NameFreudenberg
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)