Motion
E5.00x033 E703N

FREUDENBERG NOK
E5.00x033 E703N

5.00 CS X 33 ID E291 O-RINGS
MI ITEM #11901692
MFR #E5.00x033 E703N
List Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
E5.00x033 E703N

5.00 CS X 33 ID E291 O-RINGS
MI ITEM #11901692
MFR #E5.00x033 E703N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.63/each for your price

Overview

Mfr description
49011424 5.00 CS X 33 ID E291 O-RINGS
  • Materials compliant with national and international standards Very good resistance to water steam and CIP/SIP media Especially good heat resistance in water up to 180 °C

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    5 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM
  • Temperature Range
    -58F to 212F
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.36 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text