Overview
Mfr description
49014013 Q-RING 7X170.82 E38336 O-RINGS
- EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
Specifications
- Cross Section7 mm
- Inside Diameter
- Outside Diameter
- MaterialEPDM
- Temperature Range-58F to 212F
- Typical ApplicationFood & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
- Trade / Brand NameFreudenberg
- Inside Diameter Tolerance+/-1.35 mm
- Cross Section Tolerance+/-0.15 mm
- Method SoldPriced Per Each
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data