Motion
L0901
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore
Mi Item #11912248
MFR #L0901
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 1.0000 in Bore
Mi Item #11912248
MFR #L0901

Mfr description
L090X1 L-JAW HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.1100 in

Details

  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672118958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)