Motion
ET6X2PHN
Plate Caster - E-Line, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
Mi Item #11933199
MFR #ET6X2PHN
Price$84.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Phenolic Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 1200 lbs Load Capacity
Mi Item #11933199
MFR #ET6X2PHN

Mfr description
ET6X2PHN 6" SW CSTR + TTL BRK W/ PHENOLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.66/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Leg Size
    3/16 in | 4.76 mm
  • Mount Height
    7.5000 in | 190.50 mm
  • Mounting Plate Size  
    101.60 mm x 114.30 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Radius
    6.0000 in | 152.40 mm
  • Tire Size
    152.40 x 50.80 mm
  • Tread Width
    2.0000 in
  • Weight
    1200 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Total Lock Brake, RoHS Compliant, Includes Spanner Bushing
  • Application
    Shop carts,Containers,Platform carts,Lumber carts
  • Brake Locking Style
    Total Lock
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Total Lock
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Industrial zinc finish
  • Frame Material
    Steel
  • Load Capacity
    1200 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    E-Line
  • Style
    Top Plate
  • Top Plate
    101.60 mm x 114.30 mm, 4.0000 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1200 lbs
  • Wheel Hardness
    90 Shore D (±5)
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)