Motion
ET6X2POD
Plate Caster - E-Line, Polyolefin Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #11933202
MFR #ET6X2POD
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Polyolefin Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #11933202
MFR #ET6X2POD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.63/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Leg Size
    3/16 in, 4.76 mm
  • Mount Height
    7.5000 in, 190.50 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    7.5000 in,190.50 mm
  • Swivel Radius
    6.0000 in, 152.40 mm
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    RoHS Compliant, Integrated Total Lock Brake
  • Brake Locking Style
    Total Lock
  • Caster Rig Type
    Total Lock
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Polypropylene
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Industrial zinc finish
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    600 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Style
    Top Plate
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Polyolefin
  • Type
    Swivel
  • Wheel Hardness
    70D
  • Wheel Material Type
    Polyolefin
  • Wheel Type
    Polyolefin

Overview

Mfr description
ET6X2POD 6" SW CSTR + TTL BRK W/ POLYPRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought