Motion
192011125

DUFF-NORTON
192011125

DWA Series 1 in. British Standard Pipe (BSP) Thread Right Hand Rotary Union
MI ITEM #11938874
MFR #192011125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
192011125

DWA Series 1 in. British Standard Pipe (BSP) Thread Right Hand Rotary Union
MI ITEM #11938874
MFR #192011125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
192011125 1" BSP RH DWA ROTARY UNION
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
  • Non-corrosive aluminum housing with stainless steel shaft.
  • Silicon carbide / carbon graphite seal faces provide long service life.

Specifications

  • Connection
    British Standard Pipe (BSP)
  • Rotation
    Right Hand
  • Speed
    1750 to 3500 rpm
  • Air Pressure
    200 psi
  • Hot Oil Temperature
    158 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Non-Corrosive Fluids|Oil|Water
  • Weight
    3.82 lb
  • Series
    DWA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text