Motion
192044752

DUFF-NORTON
192044752

DWA Series 1-1/4 in. National Pipe Thread (NPT) Thread Right Hand Rotary Union
MI ITEM #11938876
MFR #192044752
List Price$903.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
192044752

DWA Series 1-1/4 in. National Pipe Thread (NPT) Thread Right Hand Rotary Union
MI ITEM #11938876
MFR #192044752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$903.04/each for your price

Overview

Mfr description
192044752 DWA ROTARY UNION, 1-1/4"NPT, R
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
  • Non-corrosive aluminum housing with stainless steel shaft.
  • Silicon carbide / carbon graphite seal faces provide long service life.

Specifications

  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Right Hand
  • Speed
    1750 to 3500 rpm
  • Air Pressure
    200 psi
  • Hot Oil Temperature
    158 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Oil|Water
  • Weight
    5.50 lb
  • Series
    DWA Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text