Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
192003039

Rotary Union - DWA Series Series, Water / Steam / Air / Oil / Hydraulic Fluid Type, 3/4 in Thread Size, National Pipe Thread (NPT) Connection, Left Hand Rotation, 1750 to 3500 rpm Speed
Mi Item #11938884
MFR #192003039

Mfr description
192003039 DWA ROTARY UNION, 3/4"NPT LH
  • Cost effective for general purpose applications.
  • High precision ball bearings for smooth running and long life, even at high speeds.
  • Maintenance Free.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Thread Size
    3/4 in
  • Weight
    2.23 lb

Details

  • Air Pressure
    200 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Hot Oil Temperature
    158 °F
  • Hydraulic Fluid
    Oil|Water
  • Rotary Union Type
    Water / Steam / Air / Oil / Hydraulic Fluid
  • Rotation
    Left Hand
  • Series
    DWA Series
  • Speed
    1750 to 3500 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)