Motion
451246C
5000 Series Elbow, 1 in. Pipe, 3/8 NPT, Rotating Siphon, Dual Flow
MI ITEM #11938899
MFR #451246C
Price$152.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000 Series Elbow, 1 in. Pipe, 3/8 NPT, Rotating Siphon, Dual Flow
MI ITEM #11938899
MFR #451246C

Mfr description
451246C ELBOW 5309-25 K= 5/8"
  • Two precision bearings extend product life by keeping seal faces perfectly aligned.
  • Replaceable Integrated cartridge design makes repairs fast and easy.
  • 300 Grade stainless steel construction for superior corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.99/each

Specifications

Dimensions

  • Steam Pressure
    120 psi
  • Thread Size
    3/8 in

Details

  • Air Pressure
    300 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    300 to 395 °F
  • Hydraulic Fluid
    Hot Oil|Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water / Air
  • Rotation
    0
  • Series
    5000 Series
  • Steam Temperature
    350 °F
  • Water Pressure
    750 psi
  • Water Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)