Motion
BAT20RK
500 Series 20 mm Thread Size Shaft Mount Hi-Pressure, Low-Speed Nickel Plated Steel Rotary Union
Mi Item #11938906
MFR #BAT20RK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Series 20 mm Thread Size Shaft Mount Hi-Pressure, Low-Speed Nickel Plated Steel Rotary Union
Mi Item #11938906
MFR #BAT20RK

Mfr description
750905C BAT20RK 20MM SHF MNT RU 500 SERI
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
  • High pressure, low speed applications.
  • High pressure, low speed models can be used at pressures to 5,800 psi and speeds less than 100 RPM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Steam Pressure
    5800 psi
  • Weight
    2.20 lb

Details

  • Air Pressure
    5800 psi
  • Connection
    NPT
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Series
    500 Series
  • Steam Temperature
    248 °F
  • Water Temperature
    375°F-700 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)