Motion
BAT045RK

DUFF-NORTON
BAT045RK

500 Series 45 mm Thread Size Shaft Mount Hi-Pressure, Low-Speed Nickel Plated Steel Rotary Union
MI ITEM #11938909
MFR #BAT045RK
Price$1,612.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
BAT045RK

500 Series 45 mm Thread Size Shaft Mount Hi-Pressure, Low-Speed Nickel Plated Steel Rotary Union
MI ITEM #11938909
MFR #BAT045RK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,612.72/each

Specifications

Dimensions

  • Steam Pressure
    5800 psi
  • Weight
    2.20 lb

Details

  • Air Pressure
    5800 psi
  • Connection
    NPT
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Series
    500 Series
  • Steam Temperature
    248 °F
  • Water Temperature
    375°F-700 °F

Overview

Mfr description
750908C BAT045RK, 45MM 500 SERIES SHF MN
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
  • High pressure, low speed applications.
  • High pressure, low speed models can be used at pressures to 5,800 psi and speeds less than 100 RPM.
  • Shaft mounted design used in conjunction with the customer's shaft and retaining sleeve.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought