Motion
750941C
500 Series Rotary Union, Shaft Mount, Hi-Speed, Low-Pressure, Nickel-Plated Steel, 60mm
MI ITEM #11938939
MFR #750941C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Series Rotary Union, Shaft Mount, Hi-Speed, Low-Pressure, Nickel-Plated Steel, 60mm
MI ITEM #11938939
MFR #750941C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
750941C N/A
  • Shaft mounted design used in conjunction with the customer’s shaft and retainingsleeve.
  • High speed, low pressure applications, or high pressure, lowspeed applications.
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
  • High pressure, low speed models can be used at pressures to 5,800 psi and speeds less than 100 RPM.

Specifications

  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Connection
    NPT
  • Steam Pressure
    5800 psi
  • Air Pressure
    5800 psi
  • Water Temperature
    375°F-700 °F
  • Steam Temperature
    248 °F
  • Hydraulic Fluid
    Yes
  • Weight
    8.42 lb
  • Series
    500 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text