Overview
Mfr description
750925C N/A
- Shaft mounted design used in conjunction with the customer’s shaft and retainingsleeve.
- High speed, low pressure applications, or high pressure, lowspeed applications.
- Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
- High pressure, low speed models can be used at pressures to 5,800 psi and speeds less than 100 RPM.
Specifications
- Rotary Union TypeHydraulic Fluid / Air / Water
- ConnectionNPT
- Steam Pressure5800 psi
- Air Pressure5800 psi
- Water Temperature375°F-700 °F
- Steam Temperature248 °F
- Hydraulic FluidYes
- Weight12.50 lb
- Series500 Series
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data