Motion
BAT75RIVR

DUFF-NORTON
BAT75RIVR

500 Series 75 mm Thread Size Shaft Mount Hi-Speed, Low-Pressure Stainless Steel Rotary Union
Mi Item #11938968
MFR #BAT75RIVR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
BAT75RIVR

500 Series 75 mm Thread Size Shaft Mount Hi-Speed, Low-Pressure Stainless Steel Rotary Union
Mi Item #11938968
MFR #BAT75RIVR

Mfr description
750959C BAT75RIVR SHF MNT RU 75MM 500 SE
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
  • High speed, low pressure applications.
  • High speed, low pressure models can be used at speeds to 3,000 RPM, and pressures to 175 psi.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Steam Pressure
    5800 psi
  • Weight
    19.58 lb

Details

  • Air Pressure
    3000 psi
  • Connection
    NPT
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Series
    500 Series
  • Speed
    175 rpm
  • Steam Temperature
    248 °F
  • Water Temperature
    375°F-700 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)