Motion
L613MKAUNF

DUFF-NORTON
L613MKAUNF

600 Series 1/4 in. Pipe and 5/8-18 Unified National Fine (UNF) Axial Inlet Left Hand Rotary Union
Mi Item #11938975
MFR #L613MKAUNF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L613MKAUNF

600 Series 1/4 in. Pipe and 5/8-18 Unified National Fine (UNF) Axial Inlet Left Hand Rotary Union
Mi Item #11938975
MFR #L613MKAUNF

Mfr description
770364C L613MKAUNF RU 1/4" 600SER 5/8"-1
  • Available in sizes from 1/4 in. to 1 in. NPT & MT.
  • Axial (straight through) nickel plated housing for maximum flexibility.
  • Suitable for speeds up to 1,500 RPM.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    5/8-18
  • Weight
    0.97 lb

Details

  • Air Pressure
    3625 psi
  • Connection
    Unified National Fine (UNF)
  • Flow
    Mono
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid|Water
  • Rotation
    Left Hand
  • Series
    600 Series
  • Speed
    1500 rpm
  • Water Pressure
    180 psi
  • Water Temperature
    250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)