Motion
R727JRNPT

DUFF-NORTON
R727JRNPT

600 Series 3/4 in. Pipe and 3/4 in. National Pipe Thread (NPT) Radial Inlet Right Hand Rotary Union
MI ITEM #11939000
MFR #R727JRNPT
List Price$2,315.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R727JRNPT

600 Series 3/4 in. Pipe and 3/4 in. National Pipe Thread (NPT) Radial Inlet Right Hand Rotary Union
MI ITEM #11939000
MFR #R727JRNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,315.20/each for your price

Overview

Mfr description
770395C R727JRNPT RU 3/4" 600SER3/4" RH
  • Available in sizes from 1/4 in. to 1 in. NPT & MT.
  • Radial (90 degree) inlet with aluminum housing for maximum flexibility.
  • Suitable for speeds up to 1,500 RPM.
  • The 600 Series is equipped with a GR seal design that allows bi-directional rotation.

Specifications

  • Rotary Union Type
    Hydraulic Fluid|Water
  • Thread Size
    3/4 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Right Hand
  • Speed
    1500 rpm
  • Water Pressure
    180 psi
  • Air Pressure
    3625 psi
  • Water Temperature
    250 °F
  • Hot Oil Temperature
    250 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    4.85 lb
  • Series
    600 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought