Motion
R813SR5BSPP

DUFF-NORTON
R813SR5BSPP

805 Series 1/4 in. Pipe and 5/8-18 Unified National Fine (UNF) Mono Flow Right Hand Rotary Union
MI ITEM #11939008
MFR #R813SR5BSPP
List Price$888.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R813SR5BSPP

805 Series 1/4 in. Pipe and 5/8-18 Unified National Fine (UNF) Mono Flow Right Hand Rotary Union
MI ITEM #11939008
MFR #R813SR5BSPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.17/each for your price

Overview

Mfr description
760153C R813SR5BSPP, 1/4", 805 SERIES
  • Aluminum housing with a stainless steel shaft. Also available in all stainless steel construction
  • Flexible design suitable for a wide range of applications.
  • Thread options NPT, MT & Metric, BSP & BSPP
  • Two seal options: E1 used up to 435 psi, E2 used up to 725 psi

Specifications

  • Rotary Union Type
    Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Thread Size
    5/8-18
  • Connection
    Unified National Fine (UNF)
  • Rotation
    Right Hand
  • Speed
    5000 rpm
  • Water Pressure
    435 psi
  • Hot Oil Pressure
    435 psi
  • Air Pressure
    435 psi
  • Water Temperature
    350 °F
  • Hot Oil Temperature
    350 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Weight
    1.10 lb
  • Series
    805 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text