Motion
760170C
805 Series Rotary Union, 3/8 in. Pipe, 3/8 in. NPT, Mono Flow, Right Hand
Mi Item #11939011
MFR #760170C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
805 Series Rotary Union, 3/8 in. Pipe, 3/8 in. NPT, Mono Flow, Right Hand
Mi Item #11939011
MFR #760170C

Mfr description
760170C N/A
  • Flexible design suitable for a wide range of applications.
  • Two seal options: E1 used up to 435 psi, E2 used up to 725 psi
  • Aluminum housing with a stainless steel shaft. Also available in all stainless steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/8 in
  • Weight
    3.00 lb

Details

  • Air Pressure
    435 psi
  • Connection
    NPT
  • Flow
    Mono
  • Hot Oil Pressure
    435 psi
  • Hot Oil Temperature
    350 °F
  • Hydraulic Fluid
    Yes
  • Manufacturer Catalog
  • Rotary Union Type
    Air|Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Rotation
    Right Hand
  • Series
    805 Series
  • Water Pressure
    435 psi
  • Water Temperature
    350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)