Motion
760191C
805 Series Rotary Union, 1/2 in. Pipe, 3/4-16 UNF, Mono Flow, Right Hand
MI ITEM #11939019
MFR #760191C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
805 Series Rotary Union, 1/2 in. Pipe, 3/4-16 UNF, Mono Flow, Right Hand
MI ITEM #11939019
MFR #760191C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
760191C N/A
  • Flexible design suitable for a wide range of applications.
  • Two seal options: E1 used up to 435 psi, E2 used up to 725 psi
  • Aluminum housing with a stainless steel shaft. Also available in all stainless steel construction
  • Thread options NPT, MT & Metric, BSP & BSPP

Specifications

  • Rotary Union Type
    Air|Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Thread Size
    3/4-15
  • Connection
    BSP
  • Rotation
    Right Hand
  • Water Pressure
    435 psi
  • Hot Oil Pressure
    435 psi
  • Air Pressure
    435 psi
  • Water Temperature
    350 °F
  • Hot Oil Temperature
    350 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Yes
  • Weight
    4.00 lb
  • Series
    805 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text