Motion
L817SR5NPT

DUFF-NORTON
L817SR5NPT

805 Series 3/4 in. Pipe and 3/4 in. National Pipe Thread (NPT) Mono Flow Right Hand Rotary Union
Mi Item #11939036
MFR #L817SR5NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L817SR5NPT

805 Series 3/4 in. Pipe and 3/4 in. National Pipe Thread (NPT) Mono Flow Right Hand Rotary Union
Mi Item #11939036
MFR #L817SR5NPT

Mfr description
760175C L817SR5NPT, 3/8", 805 SERIES; US
  • Aluminum housing with a stainless steel shaft. Also available in all stainless steel construction
  • Flexible design suitable for a wide range of applications.
  • Thread options NPT, MT & Metric, BSP & BSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/8 in
  • Weight
    3.00 lb

Details

  • Air Pressure
    435 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Hot Oil Pressure
    435 psi
  • Hot Oil Temperature
    350 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid|Non-Toxic Gases|Oil|Water
  • Rotation
    Right Hand
  • Series
    805 Series
  • Speed
    5000 rpm
  • Water Pressure
    435 psi
  • Water Temperature
    350 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)