Motion
R1076KNPT

DUFF-NORTON
R1076KNPT

1100 Series 2-1/2 in. National Pipe Thread (NPT) Axial Nickel Plated Steel Rotary Union
MI ITEM #11939072
MFR #R1076KNPT
List Price$1,164.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1076KNPT

1100 Series 2-1/2 in. National Pipe Thread (NPT) Axial Nickel Plated Steel Rotary Union
MI ITEM #11939072
MFR #R1076KNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,164.38/each for your price

Overview

Mfr description
750847C R1076KNPT, SERIES 1100
  • Available with axial (straight through) flow, or radial flow with the addition of a 90 degree stainless steel elbow.
  • Bi-Directional swivels are ideal for applications where complete rotation is not necessary.
  • Designed for swiveling or slow rotation applications.
  • The GR seal provides superior sealing performance.

Specifications

  • Rotary Union Type
    Air / Water / Hydraulic Fluid
  • Thread Size
    2-1/1
  • Connection
    National Pipe Thread (NPT)
  • Speed
    60 rpm
  • Air Pressure
    725 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Swivel
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    5.97 lb
  • Series
    1100 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text