Motion
R1049K2NPT

DUFF-NORTON
R1049K2NPT

1102 Series 1-1/2 in. National Pipe Thread (NPT) Axial Nickel Plated Steel Rotary Union
MI ITEM #11939102
MFR #R1049K2NPT
List Price$1,164.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1049K2NPT

1102 Series 1-1/2 in. National Pipe Thread (NPT) Axial Nickel Plated Steel Rotary Union
MI ITEM #11939102
MFR #R1049K2NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,164.38/each for your price

Overview

Mfr description
750865C R1049K2NPT, 1-1/2", 1102 SER
  • Available with axial (straight through) flow, or radial flow with the addition of a 90 degree stainless steel elbow.
  • Bi-Directional swivels are ideal for applications where complete rotation is not necessary.
  • Designed for swiveling or slow rotation applications.
  • High-pressure operation at up to 1,160 psi.

Specifications

  • Rotary Union Type
    Air / Hydraulic Fluid / Water
  • Thread Size
    0 1/2 in
  • Connection
    National Pipe Thread (NPT)
  • Speed
    90 rpm
  • Water Pressure
    1160 psi
  • Air Pressure
    1160 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Axial
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    3.23 lb
  • Series
    1102 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text