Motion
R1021I2NPT

DUFF-NORTON
R1021I2NPT

1102 Series 1/2 in. National Pipe Thread (NPT) Axial Stainless Steel Rotary Union
Mi Item #11939111
MFR #R1021I2NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1021I2NPT

1102 Series 1/2 in. National Pipe Thread (NPT) Axial Stainless Steel Rotary Union
Mi Item #11939111
MFR #R1021I2NPT

Mfr description
750874C R1021I2NPT, 1102 SERIES
  • Available with axial (straight through) flow, or radial flow with the addition of a 90 degree stainless steel elbow.
  • Bi-Directional swivels are ideal for applications where complete rotation is not necessary.
  • Designed for swiveling or slow rotation applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Weight
    0.65 lb

Details

  • Air Pressure
    1160 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Axial
  • Hot Oil Temperature
    392 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Air / Hydraulic Fluid / Water
  • Series
    1102 Series
  • Speed
    90 rpm
  • Water Pressure
    1160 psi
  • Water Temperature
    392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)