Motion
R1227SR2KNPT

DUFF-NORTON
R1227SR2KNPT

1200 Series 3/4 in. National Pipe Thread (NPT) Nickel Plated Steel Right Hand Rotary Union
Mi Item #11939133
MFR #R1227SR2KNPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1227SR2KNPT

1200 Series 3/4 in. National Pipe Thread (NPT) Nickel Plated Steel Right Hand Rotary Union
Mi Item #11939133
MFR #R1227SR2KNPT

Mfr description
750984C R1227SR2KNPT 3/4" RH 1200SER F
  • No lubrication required with PTFE seals.
  • Perfect for small envelope dimensions.
  • Precision made wrench flats on center shaft for easy installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/4 in
  • Weight
    2.56 lb

Details

  • Air Pressure
    5075 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Hot Oil Temperature
    392 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Air / Hydraulic Fluid / Water
  • Rotation
    Right Hand
  • Series
    1200 Series
  • Speed
    5 rpm
  • Water Pressure
    5075 psi
  • Water Temperature
    392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)