Motion
R1242SR2KNPT

DUFF-NORTON
R1242SR2KNPT

1200 Series 1-1/4 in. National Pipe Thread (NPT) Nickel Plated Steel Right Hand Rotary Union
MI ITEM #11939135
MFR #R1242SR2KNPT
List Price$2,492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1242SR2KNPT

1200 Series 1-1/4 in. National Pipe Thread (NPT) Nickel Plated Steel Right Hand Rotary Union
MI ITEM #11939135
MFR #R1242SR2KNPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,492.38/each for your price

Overview

Mfr description
750986C R1242SR2KNPT 11/4'
  • No lubrication required with PTFE seals.
  • Perfect for small envelope dimensions.
  • Precision made wrench flats on center shaft for easy installation.
  • Suitable for hydraulic applications.

Specifications

  • Rotary Union Type
    Air / Hydraulic Fluid / Water
  • Thread Size
    125 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Right Hand
  • Speed
    5 rpm
  • Water Pressure
    5075 psi
  • Air Pressure
    5075 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    9.83 lb
  • Series
    1200 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought