Motion
R1249SR2INPT

DUFF-NORTON
R1249SR2INPT

1200 Series 1-1/2 in. National Pipe Thread (NPT) Stainless Steel Right Hand Rotary Union
MI ITEM #11939144
MFR #R1249SR2INPT
List Price$29,262.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R1249SR2INPT

1200 Series 1-1/2 in. National Pipe Thread (NPT) Stainless Steel Right Hand Rotary Union
MI ITEM #11939144
MFR #R1249SR2INPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,262.58/each for your price

Overview

Mfr description
750994C R1249SR2INPT 11/2'
  • No lubrication required with PTFE seals.
  • Perfect for small envelope dimensions.
  • Precision made wrench flats on center shaft for easy installation.
  • Suitable for hydraulic applications.

Specifications

  • Rotary Union Type
    Air / Hydraulic Fluid / Water
  • Thread Size
    14 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Right Hand
  • Speed
    5 rpm
  • Water Pressure
    5075 psi
  • Air Pressure
    5075 psi
  • Water Temperature
    392 °F
  • Hot Oil Temperature
    392 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    16.05 lb
  • Series
    1200 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought