Motion
BR100K
1300 Series 4.0 in. Thread Size Flanged Swivel Nickel Plated Steel Rotary Union
Mi Item #11939147
MFR #BR100K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1300 Series 4.0 in. Thread Size Flanged Swivel Nickel Plated Steel Rotary Union
Mi Item #11939147
MFR #BR100K

Mfr description
760575C BR100K 4" SE R
  • Can be used in applications with temperatures up to 392ºF.
  • Flanged Swivel Design provides stability in high flow applications.
  • GR Seal Technology includes a ball bearing for rotation, and a GR seal for superior sealing performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    4 in
  • Weight
    36.37 lb

Details

  • Air Pressure
    290 psi
  • Connection
    Flange
  • Flow
    Swivel
  • Hot Oil Temperature
    392 °F
  • Hydraulic Fluid
    Water
  • Manufacturer Catalog
  • Rotary Union Type
    Water / Air
  • Series
    1300 Series
  • Speed
    20 rpm
  • Water Temperature
    392 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)